Beli 3-way valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Hand Valve Nipple 3 Way Valve
    Mulai

    Rp229.900

    PISCO Hand Valve Nipple 3 Way Valve
    atribut:
    • Material: Lock nail/stainless steel. Open ring, cap lever/polyacetal (POM). Tubes/polyurethane or nylon. Guide ring, metal body, spool/brass (electroless nickel plating). Elastic sleeve, O ring/nitrile rubber (NBR). Resin body/polybutylene terephthalate
    • Shape: Hand Valve nipple 3 way Valve
    • Color: Standard color (Resin Body-Open Ring: Black, Cap Lever: Blue)
    • Operating Temperature Range: 0 to 60°C
    • Valve Specification: Three way valve
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: air
  2. Kitz 3-Way Ball Valve Made of 10K Stainless Steel (3 Way 2-Sided Sheet, L Port, Flange Type) (10UTN 2L Series)
    Mulai

    Rp14.999.900

    Kitz 3-Way Ball Valve Made of 10K Stainless Steel (3 Way 2-Sided Sheet, L Port, Flange Type) (10UTN 2L Series)
    atribut:
    • Material (stem): SUS304
    • Cap Material: SCS13A
    • Material (Packing): PTFE
    • Material (Gasket): PTFE
    • Thread Diameter: M16
    • Ball Material: SCS13A/SUS304
    • Body Material: SUS13A
    • Class: 10K
    • Material (Handle): FCD400-15
  3. Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN Series
    Mulai

    Rp629.900

    Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN Series
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Material (Body cap): C3771BE
    • Material (stem): C3531
    • Ball Material: C3771BE (Cr plating)
    • Body Material: C3771BE
    • Class: 400 type
    • Handle Shape: Lever type
    • Shape: Horizontal three directions
    • Type: Bronze, brass
  4. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp2.199.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  5. Onda Ball Valve 3 Way (Stop Kran)
    Mulai

    Rp189.900

    Onda Ball Valve 3 Way (Stop Kran)
    atribut:
    • Material: Brass
  6. SMC Hand Valve, Vh Series, Vh3-
    Mulai

    Rp1.999.900

    SMC Hand Valve, Vh Series, Vh3-
    atribut:
    • Body Size: 3/8 Standard
    • Made To Order: Standard
    • Thread Type: Rc
  7. Kitz Small Motorized Electric Three-Way Ball Valve (Reduce Toba)
    Mulai

    Rp2.299.900

    Kitz Small Motorized Electric Three-Way Ball Valve (Reduce Toba)
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Frequency (Hz): 50/60
    • Class: 10K
    • Body Material: CAC406
  8. HQ Gate Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp159.900

  9. HQ Ball Valve Brass Class 600 Screwed End (Katup)
    Mulai

    Rp159.900

  10. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  11. Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    Mulai

    Rp309.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (Body cap): C3771BE
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Bore Diameter: Standard bore
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas, steam
    • Handle Shape: Lever type
    • Material (Packing): Fiberglass entry PTFE
    • Shape: straight
    • Valve Type: Ball valve
  12. Asahi AV PVC Ball Valve
    26%
    Mulai

    Rp439.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  13. Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)
    Mulai

    Rp7.099.900

    Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)
    atribut:
    • Material (stem): SUS403
    • Material (disk): SUS403
    • Material (Packing nut): SS400
    • Material (bonnet): FCD-S
    • Material (Ground): FCD-S
    • Material (Handle): FCD400
    • Class: 20K
    • Material (name plate): A1050P
  14. HQ Check Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp149.900

  15. monotaro Lever Type Hand Valve
    Mulai

    Rp729.900

    monotaro Lever Type Hand Valve
    atribut:
    • Number of Ports: 4
    • Operating Pressure Range (MPa): 1
    • Type Of Thread: Rc
    • Pipe Connection Diameter: 1/4
    • Maximum Flow Rate (L/minute): 2500 (at 1MPa)
Daftar Harga 3-way valve Terbaru October 2026
PISCO Hand Valve Nipple 3 Way ValveRp229.900
Kitz 3-Way Ball Valve Made of 10K Stainless Steel (3 Way 2-Sided Sheet, L Port, Flange Type) (10UTN 2L Series)Rp14.999.900
Kitz 400 Type Brass 3 Way 2 Side Seat Ball Valve (Standard Bore) TN SeriesRp629.900
TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Rp2.199.900
Onda Ball Valve 3 Way (Stop Kran)Rp189.900
SMC Hand Valve, Vh Series, Vh3-Rp1.999.900
Kitz Small Motorized Electric Three-Way Ball Valve (Reduce Toba)Rp2.299.900
HQ Gate Valve Brass Class 125 Screwed End (Katup)Rp159.900
TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)Rp599.900
HQ Ball Valve Brass Class 600 Screwed End (Katup)Rp159.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)